Menu Search
ELECTRON METAL #SHFFMT-190112-BK

Shelf, 19 in. W x 12 in. D Extended, Steel, Black

SKU # 69982898989
Type: Shelf
Size, Extended: 19.00 in. W x 12.00 in. D
Material: Steel
Finish: Black
Mounting: Front

Electron metal offers a large selection of rack mount shelves, fixed, sliding, heavy-duty, adjustable depth shelves, keyboard shelves, drawers and accessories. Our shelves offer a stable, secure platform for your equipment such as monitors, servers or items that will not bolt directly to the cabinet rails.