You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ELECTRON METAL #SHFFMT-190218-BK

Shelf, 19 in. W x 18 in. D Extended, Steel, Black

SKU # 69982898991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shelf
Size, Extended: 19.00 in. W x 18.00 in. D
Material: Steel
Finish: Black
Mounting: Front

Electron metal offers a large selection of rack mount shelves, fixed, sliding, heavy-duty, adjustable depth shelves, keyboard shelves, drawers and accessories. Our shelves offer a stable, secure platform for your equipment such as monitors, servers or items that will not bolt directly to the cabinet rails.