Menu Search
HAMMOND MANUFACTURING #FDS2424LG

Enclosure Fold Down Shelf, 24 in. x 24 in. Extended

SKU # 62398040723
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Fold Down Shelf
Size, Extended: 24.00 in. x 24.00 in.
Material: Steel
Finish: Light Gray (RAL 7035)
Mounting: Mounts with Bolts Through Doors or Sides