Menu Search
HAMMOND MANUFACTURING #IPCPS7

Enclosure Shelf, 12.25 in. x 21.59 in. x 19.00 in., Steel, Black

SKU # 62398039259 Manufacturer Series: IPCPS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Printer Shelf
Size, Extended: 12.25 in. x 21.59 in. x 19.00 in.
Material: Steel
Finish: Black

Enclosure Shelves: Type - Printer Shelf; Size, Extended - 12.25 in. x 21.59 in. x 19.00 in.; Material - Steel; Finish - Black; Manufacturer Series - IPCPS