Menu Search
NVENT HOFFMAN #P23SH5

Fixed Shelf, 349mm W x 579mm D Extended, 14 ga Steel

SKU # 78351072390 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Shelf
Size, Extended: WxD: 349 x 579mm
Material: 14 Gauge
Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Fixed shelves mount to the front and back rack angles. The shelf is 14 ga steel with adjustable 12 ga steel supports. Adjustable to fit multiple depth enclosures or rack angle placements. Entire assembly is finished with RAL 7035 textured light gray polye