Menu Search
NVENT HOFFMAN #P2ASHF68

Frame Shelf, 21.6 in. W x 27.8 in. D Extended, 16 ga Steel

SKU # 78351030887 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Frame Shelf
Size, Extended: WxD: 21.6 x 27.8 in.
Material: 16 Gauge Steel
Finish: RAL 7035 Light Gray Polyester Powder Painted

The ProLine G2 Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment.