Menu Search
HAMMOND MANUFACTURING #GP134GY

Gland Plate, 298 mm W x 59 mm D Frame, 14 Gauge Steel, ANSI 61 Gray

SKU # 62398000372 Manufacturer Series: Series GP
RoHS Compliant
Type: Gland Plate
Fits Nominal Frame Width: 298mm
Fits Nominal Frame Depth: 59mm
Contents: Hardware and Cutout Template Included
Material: 14 Gauge Steel
Material Finish: ANSI 61 Gray

Additional Info: 330mm W x 90mm D