Enclosure System Base Gland Plates: Type - Gland Plate; Fits Nominal Frame Width - 308 mm; Fits Nominal Frame Depth - 118 mm; Contents - Hardware and Cutout Template Included; Material - 14 Gauge Steel; Material Finish - ANSI 61 Gray; Additional Information - 340 mm W x 149 mm D; Manufacturer Series - Series GP
Additional Info: 340mm W x 149mm D