Menu Search
HAMMOND MANUFACTURING #GP1507LG

Gland Plate, 4.5 in. W x 12.0 in. D Frame, Steel

SKU # 62398043419 Manufacturer Series: Series GPM
RoHS Compliant
Type: Gland Plate
Fits Nominal Frame Width: 4.5 in.
Fits Nominal Frame Depth: 12 in.
Contents: Hardware and Cutout Template
Use With: Enclosure
Material: Steel
Material Finish: Light Gray (RAL 7035)