You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #GP2207S16

Gland Plate, 4.5 in. W x 19.0 in. D Frame, No. 4 Brush

SKU # 62398043422 Manufacturer Series: Series GPM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gland Plate
Fits Nominal Frame Width: 4.5 in.
Fits Nominal Frame Depth: 19 in.
Contents: Hardware and Cutout Template
Use With: Enclosure
Material: 316 Stainless Steel
Material Finish: No. 4 Brush