Menu Search
HAMMOND MANUFACTURING #GP136LG

Gland Plate, 4.63 in. W x 12.13 in. D Frame, Mild Steel

SKU # 62398000389 Manufacturer Series: Series GP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gland Plate
Fits Nominal Frame Width: 4.63 in.
Fits Nominal Frame Depth: 12.13 in.
Contents: Hardware and Cutout Template
Use With: Enclosure
Material: Mild Steel
Material Finish: Light Gray (RAL 7035)