Menu Search
HAMMOND MANUFACTURING #GP216LG

Gland Plate, 4.63 in. W x 19.63 in. D Frame, Mild Steel

SKU # 62398000401 Manufacturer Series: Series GP
RoHS Compliant
Type: Gland Plate
Fits Nominal Frame Width: 4.63 in.
Fits Nominal Frame Depth: 19.63 in.
Contents: Hardware and Cutout Template
Use With: Enclosure
Material: Mild Steel
Material Finish: Light Gray (RAL 7035)