Menu Search
HAMMOND MANUFACTURING #GP216GY

Gland Plate, 499 mm W x 118 mm D Frame, 14 Gauge Steel, ANSI 61 Gray

SKU # 62398000374 Manufacturer Series: Series GP
RoHS Compliant
Type: Gland Plate
Fits Nominal Frame Width: 499mm
Fits Nominal Frame Depth: 118mm
Contents: Hardware and Cutout Template Included
Material: 14 Gauge Steel
Material Finish: ANSI 61 Gray

Enclosure System Base Gland Plates: Type - Gland Plate; Fits Nominal Frame Width - 499 mm; Fits Nominal Frame Depth - 118 mm; Contents - Hardware and Cutout Template Included; Material - 14 Gauge Steel; Material Finish - ANSI 61 Gray; Additional Information - 530 mm W x 149 mm D; Manufacturer Series - Series GP

Additional Info: 530mm W x 149mm D