Menu Search
NVENT HOFFMAN #PCECGPD8

Closure Plate, 14 ga Steel

SKU # 78351034359 Manufacturer Series: P20
RoHS Compliant
Type: Closure Plate
Use With: 800mm Wide Cable Entry Cabinets
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Closure Plates seal the ends of the cable entry cabinet. Made from 14 gauge steel and finished with RAL 7035 textured gray polyester powder paint.