Menu Search
NVENT HOFFMAN #GP128

Gland Plate, 12 ga Mild Steel, For Use With Enclosures

SKU # 78351027201 Manufacturer Series: GP1
RoHS Compliant
Type: Gland Plate
Contents: Installation Hardware Kit
Use With: Enclosures
Material: 12 ga Mild Steel
Material Finish: ANSI-61 Gray Polyester Powder Painted

Mild steel gland plates are constructed of 12 gauge steel and finished with ANSI 61 gray polyester powder paint. Gland plates provide a removable cable egress and entry plate while maintaining enclosure rating of UL Type 4 and Type 12. Easy installation by cutting a rectangular opening in the enclosure and fastening with included hardware kit.