Menu Search
NVENT HOFFMAN #P2BGPD124G

Gland Plate, 1200mm W x 40mm D Frame, 14 ga Mild Steel

SKU # 78351034168 Manufacturer Series: P40
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gland Plate
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 40mm
Contents: Base Mounting Surface, Foam Gasketed Cable Entry Plates and Mounting Hardware
Use With: Plinth Base
Material: 14 ga Mild Steel
Material Finish: Galvanized

ProLine G2 Disconnect Components are used with ProLine G2 Disconnect Frames and Doors to configure a custom Disconnect Enclosure Solution for widths >1000 mm wide. These components are identical to the standard ProLine G2 components (i.e. ProLine G2 Solid