Menu Search
NVENT HOFFMAN #GGP90280

Gland Plate, 16 ga Steel

SKU # 78351018288 Manufacturer Series: A4GY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gland Plate
Use With: Fusion G7™ Wall Mount Enclosures
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Constructed of 1.5-mm thick (16 gauge) steel and designed for use with Fusion G7 enclosures. Provides a removable cable egress and entry plate while maintaining IP/UL/CSA integrity of the enclosure. RAL 7035 textured, light-gray polyester powder paint finish. Foamin- place gasket, fasteners and instructions provided. Maintains IP66/UL/CSA Type 4 and 12 when properly installed on a HOFFMAN enclosure.