Menu Search
NVENT HOFFMAN #P2BGP168G

Gland Plate, 1600mm W x 800mm D Frame, 14 ga Mild Steel

SKU # 78351030996 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gland Plate
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 800mm
Contents: Base Mounting Surface, Foam Gasketed Cable Entry Plates and Mounting Hardware
Use With: Plinth Base
Material: 14 ga Mild Steel
Material Finish: Galvanized

Gland plates are used with a plinth base to provide cable management solutions while maintaining a NEMA 12 rating. ProLine G2's unique Duro-Stand Gland Plate was designed to bear the weight of a person, making it easier to work on the enclosure when the gland plate is installed.