Menu Search
NVENT HOFFMAN #P2BGP188

Gland Plate, 1800mm W x 800mm D Frame, 14 ga Mild Steel

SKU # 78351031005 Manufacturer Series: P40
Type: Gland Plate
Fits Nominal Frame Width: 1800mm
Fits Nominal Frame Depth: 800mm
Contents: Base Mounting Surface, Foam Gasketed Cable Entry Plates and Mounting Hardware
Use With: Plinth Base
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Gland plates are used with a plinth base to provide cable management solutions while maintaining a NEMA 12 rating. ProLine G2's unique Duro-Stand Gland Plate was designed to bear the weight of a person, making it easier to work on the enclosure when the gland plate is installed.