Menu Search
NVENT HOFFMAN #EGVM

Gland Plate, Aluminum

SKU # 78351021157 Manufacturer Series: DCOMY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Gland Plate
Use With: ComLine™ Vertical Mount Cabinets
Material: Aluminum
Material Finish: RAL 7035 Textured Light Gray Low Gloss Polyester Powder Painted

Comline Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-in. rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it v