Menu Search
HAMMOND MANUFACTURING #CPL19423BK1

Bottom Plinth, 600 mm D Frame, Front and Rear Mount, 14 Gauge Steel, Black, 600 x 102 x 584 mm

SKU # 62398077881 Manufacturer Series: C3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Depth: 600 mm
WxDxH - Metric: 600 x 102 x 584 mm
WxDxH - Imperial: 23.63 x 4.00 x 23.01 in.
Material: 14 Gauge Steel
Material Finish: Black

Enclosure System Bases: Type - Plinth Base; Mounting - Front and Rear; Fits Nominal Frame Depth - 600 mm; WxDxH - Metric - 600 x 102 x 584 mm; WxDxH - Imperial - 23.63 x 4.00 x 23.01 in.; Material - 14 Gauge Steel; Material Finish - Black; Additional Info

Additional Info: Plinth Contains: (4) Corner Support, (4) Plinth Inner Bracket, (2) CPL19423 4 in. Plinth Front Panel, (2) CPL19423 4 in. Plinth Side Panel