You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CPL19431BK1

Bottom Plinth, 800 mm D Frame, Front and Rear Mount, 14 Gauge Steel, Black, 800 x 102 x 584 mm

SKU # 62398077882 Manufacturer Series: C3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: 800 x 102 x 584 mm
WxDxH - Imperial: 31.51 x 4.00 x 23.01 in.
Material: 14 Gauge Steel
Material Finish: Black

Enclosure System Bases: Type - Plinth Base; Mounting - Front and Rear; Fits Nominal Frame Depth - 800 mm; WxDxH - Metric - 800 x 102 x 584 mm; WxDxH - Imperial - 31.51 x 4.00 x 23.01 in.; Material - 14 Gauge Steel; Material Finish - Black; Additional Info

Additional Info: Plinth Contains: (4) Corner Support, (4) Plinth Inner Bracket, (2) CPL19423 4 in. Plinth Front Panel, (2) CPL19431 4 in. Plinth Side Panel