You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #2CLP44818

Modular Plinth, 1219 mm W Frame, Front and Rear Mount, 14 Gauge Steel, RAL 7035 Light Gray

SKU # 62398084714 Manufacturer Series: S2CPL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 1219mm
WxDxH - Metric: 1219 x 457 x 102 mm
WxDxH - Imperial: 48.00 x 18.00 x 4.00 in.
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray

Enclosure System Bases: Type - Plinth Base; Mounting - Front and Rear; Fits Nominal Frame Width - 1219 mm; WxDxH - Metric - 1219 x 457 x 102 mm; WxDxH - Imperial - 48.00 x 18.00 x 4.00 in.; Material - 14 Gauge Steel; Material Finish - RAL 7035 Light Gray ; Manufacturer Series - S2CPL