You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #2CLP46018

Modular Plinth, 1524 mm W Frame, Front and Rear Mount, 14 Gauge Steel, RAL 7035 Light Gray

SKU # 62398084715 Manufacturer Series: S2CPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 1524mm
WxDxH - Metric: 1524 x 457 x 102 mm
WxDxH - Imperial: 60.00 x 18.00 x 4.00 in.
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray