You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
HAMMOND MANUFACTURING #2CLP83618

Modular Plinth, 914 mm W Frame, Front and Rear Mount, 14 Gauge Steel, RAL 7035 Light Gray

SKU # 62398084717 Manufacturer Series: S2CPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 914mm
WxDxH - Metric: 914 x 457 x 203 mm
WxDxH - Imperial: 36.00 x 18.00 x 8.00 in.
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray