Menu Search
HAMMOND MANUFACTURING #2CSP42418

Plinth, Modular; 610mm Frame; Front and Rear Mount; 14 Gauge 304 Stainless Steel

SKU # 62398099519 Manufacturer Series: S2CPL
RoHS Compliant
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 610mm
WxDxH - Metric: 610 x 457 x 102 mm
WxDxH - Imperial: 24.00 x 18.00 x 4.00 in.
Material: 14 Gauge 304 Stainless Steel

Enclosure System Bases: Type - Plinth Base; Mounting - Front and Rear; Fits Nominal Frame Width - 610 mm; WxDxH - Metric - 610 x 457 x 102 mm; WxDxH - Imperial - 24.00 x 18.00 x 4.00 in.; Material - 14 Gauge 304 Stainless Steel; Manufacturer Series - S2CPL