Menu Search
HAMMOND MANUFACTURING #2CSP43618

Plinth, Modular; 914mm Frame; Front and Rear Mount; 14 Gauge 304 Stainless Steel

SKU # 62398099520 Manufacturer Series: S2CPL
RoHS Compliant
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 914mm
WxDxH - Metric: 914 x 457 x 102 mm
WxDxH - Imperial: 36.00 x 18.00 x 4.00 in.
Material: 14 Gauge 304 Stainless Steel