Menu Search
HAMMOND MANUFACTURING #HPB1165

Plinth Solid Base, 1600 mm W x 500 mm D Frame, Steel

SKU # 62398098128 Manufacturer Series: HMEPL
RoHS Compliant
Type: Plinth Solid Base
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 500mm
WxDxH - Metric: 1604.00x460.00x100.00 mm
WxDxH - Imperial: 63.13x18.13x3.94 in.
Material: Steel
Material Finish: Black