Menu Search
NVENT HOFFMAN #P2BM810

Mobile Base, 800mm W x 1000mm D Frame, Steel

SKU # 78351032834 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mobile Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 1000mm
WxDxH - Metric: WxDxH: 800 x 1539 x 143mm
WxDxH - Imperial: WxDxH: 31.5 x 60.6 x 5.65 in.
Material: Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

Mobile bases include casters and extend beyond the front and rear of 600- and 800-mm wide modular enclosures to provide enhanced stability.