The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #P2BP1164

Plinth Base, 1600mm W x 400mm D Frame, 16 ga Steel

SKU # 78351031077 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 400mm
WxDxH - Metric: WxDxH: 1599 x 364 x 100mm
WxDxH - Imperial: WxDxH: 62.95 x 14.33 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.