Menu Search
NVENT HOFFMAN #PPB2166

Plinth Base, 1600mm W x 600mm D Frame, Steel

SKU # 78351023539 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 1599 x 559 x 200mm
WxDxH - Imperial: WxDxH: 62.95 x 22.01 x 7.9 in.
Material: Steel
Material Finish: RAL 9005 Black Textured Polyester Powder Paint

Plinth bases install under an enclosure to provide space for cables to enter from below. A plinth base consists of eight corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 ga steel and attach t