Menu Search
NVENT HOFFMAN #P2BP246

Plinth Base, 400mm W x 600mm D Frame, 16 ga Steel

SKU # 78351031133 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Fits Nominal Frame Width: 400mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 399 x 564 x 200mm
WxDxH - Imperial: WxDxH: 15.71 x 22.21 x 7.87 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.