Menu Search
NVENT HOFFMAN #P2B188

Plinth Base, 800mm W x 800mm D Frame, 16 ga Steel

SKU # 78351030952 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fully Sealed Plinth Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 765 x 799 x 100mm
WxDxH - Imperial: WxDxH: 30.1 x 31.5 x 3.94 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted

No need to use a gland plate in the base of the enclosure with the Fully-Sealed Plinth Base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating.