Menu Search
NVENT HOFFMAN #PB0105

Solid Base, 1000mm W x 500mm D Frame, 16 ga Steel

SKU # 78351098030 Manufacturer Series: P20
RoHS Compliant
Type: Solid Base
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 500mm
WxDxH - Metric: WxDxH: 992 x 453 x 18mm
WxDxH - Imperial: WxDxH: 39.06 x 17.83 x 0.69 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.