Menu Search
NVENT HOFFMAN #P2B0126

Solid Base, 1200mm W x 600mm D-Frame, 16 ga Steel

SKU # 78351030934 Manufacturer Series: ProLine G2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Base
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxD: 1190 x 560mm
WxDxH - Imperial: WxD: 46.9 x 22 in.
Material: 16 Gauge Steel
Material Finish: Powder Coated Paint