Menu Search
NVENT HOFFMAN #P2ADC10

Dust Cover, Top of Joined Enclosure, 16 ga Steel

SKU # 78351034412 Manufacturer Series: P40
Type: Dust Cover
Mounting: Top of Joined Enclosure
HxW - Metric: W: 964mm
HxW - Imperial: W: 38 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

The ProLine G2 Dust Cover can be used across the top of joined enclosures to provide a finished appearance. The Dust Cover is not required to maintain a Type 12 rating. It is purely for enhanced aesthetics.