Menu Search
NVENT HOFFMAN #PCSA6SS

Enclosure Cover, 600mm W, Front, Stainless Steel

SKU # 78351032139 Manufacturer Series: P20PC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Access Cover
Mounting: Front
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 607 x 175mm
HxW - Imperial: HxW: 23.9 x 6.89 in.
Material: Stainless Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Provides a solid, flat cover or additional mounting surface for front accessory opening. Cover is gasketed to maintain enclosure integrity. Covers are stainless steel or finished with RAL 7035 textured light gray polyester powder paint. Hardware is includ