Menu Search
NVENT HOFFMAN #P2CS125

Side Cover, 500mm W x 1200mm H, Frame Side, 16 ga Steel

SKU # 78351031321 Manufacturer Series: P40
Type: Solid Side Cover
Mounting: Frame Side
Fits Nominal Frame Height: 1200mm
Fits Nominal Frame Width: 500mm
HxW - Metric: HxW: 1183 x 464mm
HxW - Imperial: HxW: 46.6 x 18.3 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.