Menu Search
NVENT HOFFMAN #P2C1810HF

Solid Cover, 1000mm W x 1800mm H, Frame Front or Rear

SKU # 78351031201 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 1000mm
HxW - Metric: HxW: 1783 x 998mm
HxW - Imperial: HxW: 70.2 x 39.3 in.
Material: 14 Gauge
Material Finish: Plated, RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.