The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #P2C188

Solid Cover, 800mm W x 1800mm H, Frame Front or Rear

SKU # 78351031205 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1783 x 798mm
HxW - Imperial: HxW: 70.2 x 31.4 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.