Menu Search
NVENT HOFFMAN #P2DA225

Side Door Adapter, 2200 x 500mm, 2183mm H x 504mm W

SKU # 78351031256 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 2200 x 500mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Size: HxW: 2183 x 504mm

ProLine G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity.