Menu Search
HAMMOND MANUFACTURING #2CSBW48

Console Base Window Door, 1219 mm W, Lexan Window

SKU # 62398099533 Manufacturer Series: S2CBWD
RoHS Compliant
Type: Console Base Window Door
Material: 14 Gauge 304 Stainless Steel, Lexan Window
Fits Nominal Frame Width: 1219mm
HxW - Metric: 648 x 603 mm
HxW - Imperial: 25.50 x 23.75 in.