Menu Search
HAMMOND MANUFACTURING #2CSBW60

Console Base Window Door, 1524 mm W, Lexan Window

SKU # 62398099534 Manufacturer Series: S2CBWD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Console Base Window Door
Material: 14 Gauge 304 Stainless Steel, Lexan Window
Fits Nominal Frame Width: 1524 mm
HxW - Metric: 648 x 756 mm
HxW - Imperial: 25.50 x 29.75 in.