Menu Search
HAMMOND MANUFACTURING #2CSBW36

Console Base Window Door, 914 mm W, Lexan Window

SKU # 62398099532 Manufacturer Series: S2CBWD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Console Base Window Door
Material: 14 Gauge 304 Stainless Steel, Lexan Window
Fits Nominal Frame Width: 914 mm
HxW - Metric: 648 x 908 mm
HxW - Imperial: 25.50 x 35.75 in.