You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
HAMMOND MANUFACTURING #HMEDW146

Enclosure Window Door, 600 mm W x 1400 mm H Frame, Steel

SKU # 62398041139 Manufacturer Series: HMEWD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Window Door
Material: Steel
Material Finish: Painted Textured Light Gray (RAL 7035)
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 600mm
HxW - Metric: 1353 x 599 mm
HxW - Imperial: 53.25 x 23.59 in.
Door Latching: 4 Point
Door Handle: Escutcheon