Menu Search
HAMMOND MANUFACTURING #HMEDW148

Enclosure Window Door, 800 mm W x 1400 mm H Frame, Steel

SKU # 62398041141 Manufacturer Series: HMEWD
RoHS Compliant
Type: Enclosure Window Door
Material: Steel
Material Finish: Painted Textured Light Gray (RAL 7035)
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 800mm
HxW - Metric: 1353 x 799 mm
HxW - Imperial: 53.25 x 31.47 in.
Door Latching: 4 Point
Door Handle: Escutcheon