Menu Search
NVENT HOFFMAN #PLTDDC1810

Disconnect Door, 1000mm W x 1800mm H Frame, 14 ga Steel

SKU # 78351022969 Manufacturer Series: P20
RoHS Compliant
Type: Disconnect Door
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 1000mm
HxW - Metric: 1739 x 994mm
HxW - Imperial: HxW: 68.46 x 39.13 in.
Door Latching: 3 Point
Door Handle: Flush

Disconnect Doors provide a means to mount flange-mount disconnects to ProLine Enclosures. Hinged mullion provides unobstructed access to interior, thus easing equipment installation.