Menu Search
NVENT HOFFMAN #P2DWOG2012

Window Door, 1200mm W x 2000mm H Frame, Safety Glass

SKU # 78351031634 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overlapping Double Window Door
Material: Safety Glass
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 1200mm
HxW - Metric: 1983 x 1198mm
HxW - Imperial: HxW: 78.1 x 47.2 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 window doors can be used to enable viewing of electronic equipment. Featuring clean contemporary lines, they are available in clear safety glass or polycarbonate and include a standard door bar system for easy accessory attachment. The smooth