Menu Search
NVENT HOFFMAN #PJSTF12

Joining Kit, Steel

SKU # 78351041249 Manufacturer Series: P9
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joining Kit
Application: Joins HMI Sloped Front to 1200 x 600mm Frame
Material: Steel

Joining kits permit joining two 700mm frames while maintaining an environmental seal. Joining Kit for side to-side applications (PJ2FW7) fits on either side of the frame. Top to-frame Joining Kits permit joining two 700mm frames while maintaining an envir

Additional Info: Includes: Gasket and Mounting Hardware