Menu Search
HAMMOND MANUFACTURING #ESF3024

Eclipse Swing Frame, 705 mm H x 553 mm W Nominal, Black

SKU # 62398091459 Manufacturer Series: ESF
RoHS Compliant
Type: Eclipse Swing Frame
Material Finish: Black
Nominal Height: 705mm
Nominal Width: 553mm
Nominal Depth: 15.7mm
Rack Spaces: 14U
Hardware: Included